Motion
66591 CUBITRON II DEPRESSED CENTER GRINDING WHEEL T27 9"X1/4" X 7/8"

3M
66591 CUBITRON II DEPRESSED CENTER GRINDING WHEEL T27 9"X1/4" X 7/8"

Cubitron™ Depressed Center Wheel - Type 27, 9 Wheel Dia., 1/4 Thickness, 7/8 in Arbor Hole Size, 36 Grit, 6650 rpm
Mi Item #05364883
MFR #66591 CUBITRON II DEPRESSED CENTER GRINDING WHEEL T27 9"X1/4" X 7/8"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
66591 CUBITRON II DEPRESSED CENTER GRINDING WHEEL T27 9"X1/4" X 7/8"

Cubitron™ Depressed Center Wheel - Type 27, 9 Wheel Dia., 1/4 Thickness, 7/8 in Arbor Hole Size, 36 Grit, 6650 rpm
Mi Item #05364883
MFR #66591 CUBITRON II DEPRESSED CENTER GRINDING WHEEL T27 9"X1/4" X 7/8"

Mfr description
66591 CUBITRON II DEPRESSED CENTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • This premium performance depressed grinding wheel contains precision shape grain for fast cut and long life
  • Specially formulated to be used on stainless and mild steel
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Wheel Diameter  
    9
  • Wheel Thickness  
    1/4

Details

  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Grit Number
    36
  • Material
    Precision Shaped Ceramic Grain
  • Max Rpm
    6650 rpm
  • UPC_NO
    00051115665912
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)