Motion
66593 CUBITRON II DEPRESSED CENTER GRINDING WHEEL T27 6"X1/4" X 5/8"

3M
66593 CUBITRON II DEPRESSED CENTER GRINDING WHEEL T27 6"X1/4" X 5/8"

Cubitron™ Depressed Center Wheel - Type 27, 6 Wheel Dia., 5/8-11 Arbor Hole Size
MI ITEM #05364885
MFR #66593 CUBITRON II DEPRESSED CENTER GRINDING WHEEL T27 6"X1/4" X 5/8"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
66593 CUBITRON II DEPRESSED CENTER GRINDING WHEEL T27 6"X1/4" X 5/8"

Cubitron™ Depressed Center Wheel - Type 27, 6 Wheel Dia., 5/8-11 Arbor Hole Size
MI ITEM #05364885
MFR #66593 CUBITRON II DEPRESSED CENTER GRINDING WHEEL T27 6"X1/4" X 5/8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66593 CUBITRON II DEPRESSED CENTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • This premium performance depressed grinding wheel contains precision shape grain for fast cut and long life
  • Specially formulated to be used on stainless and mild steel
  • Innovative technology provides long life and fast cutting to help increase productivity and throughput while lowering total abrasive costs
  • Cool cutting for a higher quality and faster cut
  • 10 per inner, 20 per case
  • Width: 1/4”

Specifications

  • Wheel Diameter
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Wheel Type
    Type 27
  • Manufacturer Stock Number
    60410011583
  • Manufacturer Upc Number
    00051115665936
  • UPC_NO
    00051115665936
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought