Specifications
Dimensions
- Arbor Size3/8 in
- Wheel Diameter4
Details
- Arbor TypeNon-Threaded
- Description Keyword3/8 in Non-Threaded Arbor
- Manufacturer Stock Number60410011633
- Manufacturer Upc Number00051115665981
- UPC_NO00051115665981
- Wheel TypeType 27
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)