Motion
L0882-612
Usp White Mineral Oil Composition, Food Grade
MI ITEM #05364956
MFR #L0882-612
Price$106.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Usp White Mineral Oil Composition, Food Grade
MI ITEM #05364956
MFR #L0882-612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106.26/each

Specifications

Details

  • Base Type
    Mineral Oil
  • Certification
    NSF H1
  • Composition
    Usp White Mineral Oil
  • Food Grade
    Food Grade
  • Grease Thickener
    Mineral Oil
  • Max Operating Temperature
    515 °F
  • Min Operating Temperature
    480 °F
  • Oil Type
    Mineral
  • Series
    FMO-350 AW

Overview

Mfr description
P0882-612 LUBRICATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought