Motion
6VM6-B-E
CM-Series Hydraulic Socket - Brass Body Material, Unvalved, 3/4 in NPTF, 3/4 – 14 Male Thread, 3500 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #05365126
MFR #6VM6-B-E
Price$59.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM-Series Hydraulic Socket - Brass Body Material, Unvalved, 3/4 in NPTF, 3/4 – 14 Male Thread, 3500 psi psi, 3/4 in Body Size, Buna-N Seal
MI ITEM #05365126
MFR #6VM6-B-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.90/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPT
  • Body Size
    3/4 in
  • Hex
    1.19 in
  • Length
    2.29 in

Details

  • Application
    Hydraulic
  • Body Material
    Brass
  • Burst Pressure
    11100 psi
  • Coupling Component
    Socket
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Male Thread
  • Hose Connection Type
    Male NPTF
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Seal Material
    Buna-N
  • Standard Interchange
    Snap-Tite H Series
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Valve Type
    Unvalved
  • Working Pressure
    3500 psi
  • Working Pressure Range
    3001 to 4000 psi

Overview

Mfr description
6VM6-B-E COUPLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought