Motion
CF-SFU-18B
Flat Cam Follower - CF Series, 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, Carbon Steel Material
Mi Item #05365248
MFR #CF-SFU-18B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - CF Series, 40 mm Roller Dia, 20 mm Roller Width, 18 mm Stud Dia, Carbon Steel Material
Mi Item #05365248
MFR #CF-SFU-18B

Mfr description
CF-SFU-18B CAM FOLLOWER
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Precision Rating
    Class 0
  • Roller Diameter  
    40 mm
  • Roller Width  
    20 mm
  • Stud Diameter  
    18 mm

Details

  • Bearing Element
    Needle Rollers
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557013423
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    14800 N
  • Radial Static Load Capacity
    25200 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Series
    CF
  • Thread Type
    ISO
  • UPC_NO
    4549557013423
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)