Overview
Mfr description
CFPMR20C LINEAR BRG
Specifications
- Housing TypeSquare Flange
- Bushing TypePlain Bushing
- Measurement StandardImperial
- Overall Height2.1200 in
- Overall Length3.1400 in
- Operating Temperature Range-400 °F to 400 °F
- SeriesCFPMR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data