Overview
Mfr description
023143 TAPE
- Adhesive tape is non-irritating and easy to tear
- Contains 3 different sizes of pre-cut adhesive tape on 1 easy roll for convenient use
- Measures 1/2 inches width by 36 inches length
Specifications
- Length5 yd
- Width1/2 in
- UPC_NO669635020076
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data