Motion
BB1822DU

GGB BEARINGS
BB1822DU

Flanged Bushing - 18 mm Bore, 20 mm OD, 22 mm Length, Lead, PTFE Material
Mi Item #05365589
MFR #BB1822DU
Price$13.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
BB1822DU

Flanged Bushing - 18 mm Bore, 20 mm OD, 22 mm Length, Lead, PTFE Material
Mi Item #05365589
MFR #BB1822DU

Mfr description
BB1822DU METAL-POLYMER - DU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.03/each

Specifications

Dimensions

  • Inside Diameter
    18 mm
  • Outside Diameter
    20 mm
  • Overall Length
    22 mm

Details

  • Bushing Material
    Lead, PTFE
  • Bushing Type
    Flanged
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)