Motion
CF-SFU-10-B
Crowned Cam Follower - CF Series, 22 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Carbon Steel Material
Mi Item #05365707
MFR #CF-SFU-10-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - CF Series, 22 mm Roller Dia, 12 mm Roller Width, 10 mm Stud Dia, Carbon Steel Material
Mi Item #05365707
MFR #CF-SFU-10-B

Mfr description
CF-SFU-10B CAM FOLLOWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Precision Rating
    Class 0
  • Roller Diameter  
    22 mm
  • Roller Width  
    12 mm
  • Stud Diameter  
    10 mm

Details

  • Bearing Element
    Needle Rollers
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557013324
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    5430 N
  • Radial Static Load Capacity
    6890 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Series
    CF
  • Thread Type
    ISO
  • UPC_NO
    4549557013324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)