Motion
160H RIV X 10  ft

PEER CHAIN
160H RIV X 10 ft

Roller Chain - Heavy Series, 160 / 2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #05366005
MFR #160H RIV X 10 ft
Price$113.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
160H RIV X 10 ft

Roller Chain - Heavy Series, 160 / 2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #05366005
MFR #160H RIV X 10 ft

Mfr description
160 HEAVY RIV X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.31/each

Specifications

Dimensions

  • Chain Overall Width
    1.250 in
  • Inside Width
    1.2500 in, 31.75 mm
  • Link Plate Height
    1.8460 in, 46.88 mm
  • Link Plate Thickness
    0.2810 in, 7.13 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.563 in
  • Pin Length
    1.5460 in, 39.26 mm
  • Pitch
    2 in
  • Plate Height
    1.900 in
  • Plate Thickness
    0.281 in
  • Roller Diameter
    1.125 in
  • Roller Width
    1.250 in
  • Tensile Strength
    68784 ft-lbs
  • Weight
    7.2 lbs
  • Weight per Foot
    7.2 lbs, 10.715 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Riveted
  • Chain Number
    160H
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    160H RIV X 10 ft
  • Manufacturer Stock Number
    626
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    60
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Heavy
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • Working Load Capacity
    11020 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)