Motion
39170BLUE

AKRO-MILS
39170BLUE

Attached Lid Container - Blue Color, Plastic, Industrial Grade Polymers Material, 17 x 21.5 x 15 in, 17.00 gal Capacity
Mi Item #05366063
MFR #39170BLUE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
39170BLUE

Attached Lid Container - Blue Color, Plastic, Industrial Grade Polymers Material, 17 x 21.5 x 15 in, 17.00 gal Capacity
Mi Item #05366063
MFR #39170BLUE

Mfr description
39170BLUE 11-5/8 X 11-1/8 X 4 SHELF BIN
  • Made in the USA
  • Reinforced hinge pins for years of smooth lid operation
  • Textured bottoms provide a sure grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    17 x 21.5 x 15 in
  • Height
    17 in
  • Length
    21.5 in
  • Outside Height
    17 in
  • Outside Length
    21.5 in
  • Outside Width
    15 in
  • Overall Height
    17 in
  • Overall Length
    21.5 in
  • Overall Width
    15 in
  • Width
    15 in

Details

  • Capacity
    17.00 gal (US)
  • Color
    Blue
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Package Quantity
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)