Motion
660L-09
Chemical Resistant Glove - Size L or Size 9, 12.0000 in, 305 mm Length
Mi Item #05366138
MFR #660L-09
Price$5.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Glove - Size L or Size 9, 12.0000 in, 305 mm Length
Mi Item #05366138
MFR #660L-09

Mfr description
660-09 GLOVES PVC 12" LINED
  • Triple-dipped heavyweight PVC coating provides heavy-duty defense against chemicals and abrasion without sacrificing dexterity
  • Resistant to oils, hydrocarbons, vegetable, animal oils, acids, alkalis and chemicals
  • Soft cotton liner absorbs perspiration for comfortable, continuous wear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.78/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    12.0000 in, 305 mm

Details

  • Additional Details
    Seamless Knit, Triple-Dipped Pvc Coating, Rough Grip, Anti-Odor, Machine Washable
  • Application
    Chemical Spray And Treatment, Coating Preparation, Painting And Spray Workshops
  • Coating Coverage
    Full Hand
  • Coating Material
    PVC
  • Coating Outer Shell Material
    PVC
  • Duty Type
    Reusable
  • En 388 Abrasion Resistance Level
    Level 4
  • En 388 Cut Resistance Level
    Level 4
  • En 388 Puncture Resistance Level
    Level 4
  • EN388
    4121X
  • Features & Benefits
    • Triple-dipped heavyweight PVC coating provides heavy-duty defense against chemicals and abrasion without sacrificing dexterity • Resistant to oils, hydrocarbons, vegetable, animal oils, acids, alkalis and chemicals • Soft cotton liner absorbs perspiration for comfortable, continuous wear • Flexible rough textured finish offers high-performance grip and tactile feel in greasy and damp environments • Improved hygienic design helps prevent odors • Extended edge protects wrists • Mimics the curvature of a human hand to reduce fatigue • No skin irritation • Recommended applications: Agriculture, fishing/marine products industry, machinery industry, automotive related industry, construction industry, oil/chemical industry and more
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Rough
  • Hand Type
    Pair
  • Lining Material
    Cotton
  • Lining Seams
    Seamless Knit
  • Material Type
    PVC
  • Product Line
    ATLAS
  • Protection Type
    Chemical
  • Standards Met
    Cat III, EN 388, 2016+A1, 2018 (4121X), EN ISO 374-1, 2016+A1, 2018/Type B (JKL), EN ISO 374-5, 2016 (VIRUS)
  • Surface Finish
    Rough
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)