1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENFIELD INDUSTRIES
M4 X0.7 D4 1001
M4 X0.7 D4 1001
MI ITEM #
05366171
MFR #
M4 X0.7 D4 1001
Your Price
$13.33
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Taps
Hand Taps
GREENFIELD INDUSTRIES M4 X0.7 D4 1001
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENFIELD INDUSTRIES
M4 X0.7 D4 1001
M4 X0.7 D4 1001
MI ITEM #
05366171
MFR #
M4 X0.7 D4 1001
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$13.33
/each
(List
$15.20
)
Qty
Add to Cart
Overview
Mfr description
C54246 TAPERED TAP
Specifications
Material
High Speed Steel
Finish Coating
Bright
Chamfer
Taper
Thread Limit/Fit
D4
Number Of Flutes
4
Thread Size
M4x0.7 mm
Thread Length
0.7500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data