Motion
7003ADB
Angular Contact Bearing - 17 mm Bore, 35 mm OD, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #05366231
MFR #7003ADB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 17 mm Bore, 35 mm OD, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #05366231
MFR #7003ADB

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7003ADB BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Internal Clearance
    C0
  • Measurement Standard
    Metric
  • UPC_NO
    029176679629
  • Description
    7003ADB BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text