Motion
707376

DODGE
707376

Pillow Block Housing - Four-Bolt Base, Solid Pillow Block
MI ITEM #05366259
MFR #707376
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
707376

Pillow Block Housing - Four-Bolt Base, Solid Pillow Block
MI ITEM #05366259
MFR #707376

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    150 mm
  • Base Width
    560 mm
  • Bolt Center To Center Length
    490 mm
  • Bore Diameter
    105 mm
  • Compatible Bore Diameter
    105 mm
  • Overall Height  
    317 mm
  • Overall Length  
    103.6 mm
  • Overall Width  
    560 mm

Details

  • Housing Construction
    Solid
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    BLO-A

Overview

Mfr description
707376 HOUSING BLO 100 A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought