Overview
Mfr description
280J106 MULTI-RIB
Specifications
- SectionJ
- Overall Length28 in
- MaterialPolybutadiene Rubber
- Number Of Ribs106
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number280J106
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data