Motion
660-10
Chemical Resistant Gloves - Size X-Large, 10
Mi Item #05366424
MFR #660-10
Price$5.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Gloves - Size X-Large, 10
Mi Item #05366424
MFR #660-10

Mfr description
660-10 GLOVES PVC 12" LINED
  • Triple-dipped heavyweight PVC coating provides heavy-duty defense against chemicals and abrasion without sacrificing dexterity
  • Resistant to oils, hydrocarbons, vegetable, animal oils, acids, alkalis and chemicals
  • Soft cotton liner absorbs perspiration for comfortable, continuous wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.29/each

Specifications

Dimensions

  • Glove Size
    10, X-Large

Details

  • Coating Material
    PVC
  • Features & Benefits
    • Triple-dipped heavyweight PVC coating provides heavy-duty defense against chemicals and abrasion without sacrificing dexterity • Resistant to oils, hydrocarbons, vegetable, animal oils, acids, alkalis and chemicals • Soft cotton liner absorbs perspiration for comfortable, continuous wear • Flexible rough textured finish offers high-performance grip and tactile feel in greasy and damp environments • Improved hygienic design helps prevent odors • Extended edge protects wrists • Mimics the curvature of a human hand to reduce fatigue • No skin irritation • Recommended applications: Agriculture, fishing/marine products industry, machinery industry, automotive related industry, construction industry, oil/chemical industry and more
  • Lining Material
    Cotton Knit Lining
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)