Motion
HD8B UJNT 5/8 x 5/8 N/KW N/SS

LOVEJOY INC
HD8B UJNT 5/8 x 5/8 N/KW N/SS

68514445140 Pin & Block U-Joint - Single Joint, 0.6250 in Bore, 1.2500 in OD, 3.7500 in Length, Steel
MI ITEM #05366427
MFR #HD8B UJNT 5/8 x 5/8 N/KW N/SS
Your Price$254.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
HD8B UJNT 5/8 x 5/8 N/KW N/SS

68514445140 Pin & Block U-Joint - Single Joint, 0.6250 in Bore, 1.2500 in OD, 3.7500 in Length, Steel
MI ITEM #05366427
MFR #HD8B UJNT 5/8 x 5/8 N/KW N/SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$254.76/each(List $292.98)

Overview

Mfr description
HD8B-UJ-5/8X5/8
  • Industry standard
  • Stainless steel and needle bearing available
  • 13 sizes
  • Pin & Block design
  • Boot retaining grooves standard

Specifications

  • Joint Arrangement
    Single Joint
  • Bore Type
    Bored to Size
  • Size Code
    HD-8B
  • Max Misalignment Angle
    25 °
  • Static Breaking Torque
    5220 in·lb
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Bore Depth
    1.0600 in
  • Joint Diameter
    1.2500 in
  • Overall Length
    3.7500 in
  • Pin Height
    1.8800 in
  • Maximum Bore Size
    0.7500 in
  • Max Rpm
    1750 rpm
  • Series
    HD
  • Boot Kit Number
    D-8
  • Weight
    0.90 lbs
  • Manufacturer Product Page
  • UPC_NO
    685144451408

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought