Overview
Mfr description
702FFS 1/4" NPT SS VALVE
- Block & bleed design allows pressure to be bled off without disturbing the permanent piping installation, allowing quick and easy removal or replacement of instruments
- 100% helium leak tested to 1 x 10 ml/s for guaranteed performance and reliability
- Replaceable Acetal seat and straight through porting for bidirectional, high capacity flow and easy roddable cleaning.
Specifications
- Connection Size1/4 in
- Product TypeLevel Sensors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data