Motion
Springflex® FSP-5 8 in x 25 ft

FLEXAUST INC
Springflex® FSP-5 8 in x 25 ft

Ducting Hose - 8.000 in ID, 25 ft Length, Single-ply yellow PVC vinyl coated polyester fabric hose reinforced with a spring steel wire helix & black external PVC wearstrip, Polyester Material, 8.00 psi
Mi Item #05366796
MFR #Springflex® FSP-5 8 in x 25 ft
Price$13.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Springflex® FSP-5 8 in x 25 ft

Ducting Hose - 8.000 in ID, 25 ft Length, Single-ply yellow PVC vinyl coated polyester fabric hose reinforced with a spring steel wire helix & black external PVC wearstrip, Polyester Material, 8.00 psi
Mi Item #05366796
MFR #Springflex® FSP-5 8 in x 25 ft

Mfr description
4100800025 8" ID X 25' FSP-5 1-PLY PVC P
  • Lightweight duct for blower applications
  • Great compressibility with an 11:1 compressibility ratio
  • Retractability allows for convenient storage & easy transport in a fraction of its fully extended length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.26/ft

Specifications

Dimensions

  • Closed Bend Radius
    4.500 in
  • Inside Diameter
    8.000 in
  • Length
    25 ft
  • Weight
    0.45 lbs/ft

Details

  • Application
    A/C Ventilation, Chiller, Confined Space Ventilation, Dehumidification, Dog Agility, Event Tent HVAC, Flame Retardant, Flight Simulators, HEPA, Humidity Control, HVAC, Laser Engraving, Mining, Rocket Support, Safety Equipment, Smoke Ejectors, Utility Blowers, Ventilation, Wave Pool Blowers
  • Coating
    PVC
  • Color
    Yellow with Black Wearstrip
  • Compression Ratio
    11:1
  • Construction
    Single-ply yellow PVC vinyl coated polyester fabric hose reinforced with a spring steel wire helix & black external PVC wearstrip
  • Hose Material
    Polyester
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4100800025
  • Manufacturer Product Page
  • Negative Pressure
    2.80 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire & External PVC Wearstrip
  • Series
    Springflex® FSP-5
  • Technical Data Sheet
  • Temperature Range
    -20 to 180 °F
  • Transported Substance
    Air
  • Working Pressure
    8.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)