Motion
KMFE 13

SKF
KMFE 13

KMFE Series Bearing Lock Nut - M 65x2 Thread Size, Right Hand Thread, 85 mm OD, 76 mm Face Dia., 15 mm Width, Steel Material
Mi Item #05366837
MFR #KMFE 13
Price$96.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMFE 13

KMFE Series Bearing Lock Nut - M 65x2 Thread Size, Right Hand Thread, 85 mm OD, 76 mm Face Dia., 15 mm Width, Steel Material
Mi Item #05366837
MFR #KMFE 13

Mfr description
KMFE-13 LOCK NUT WITH SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.34/each

Specifications

Dimensions

  • Axial Load
    108 kN;24 279 lbf
  • Bore Diameter
    65 mm
  • Face Diameter  
    76 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    15 mm
  • Slot Depth
    3 mm
  • Slot Width
    7 mm
  • Thread Size  
    M 65x2
  • Weight
    0.51 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571585314
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMFE
  • Thread Direction
    Right Hand
  • UPC_NO
    7316571585314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)