Specifications
Details
- DisposableYes
- Insertion MethodPush-In Stem
- Manufacturer Stock Number10080529190748
- Manufacturer Upc Number10080529190748
- Noise Reduction Rating Nrr0 dB
- Package Quantity10
- Plug MaterialVinyl
- Plug ShapeFlanged
- UPC_NO10080529190748
Overview
Mfr description
19074 393-2001 ULTRAFIT PROBED TEST PLUG
- For industrial/occupational use only. Not for consumer sale or use.