Motion
SS5V2-10FD1-05B-N7

SMC CORP OF AMERICA
SS5V2-10FD1-05B-N7

SS5V2-10F/P*, 2000 Series, Tie Rod Base Manifold, D-sub Connector & Flat Ribbon Cable - 4-Way, D-Sub Connector, Manifold, One-touch fitting for 1/4 in
MI ITEM #05366916
MFR #SS5V2-10FD1-05B-N7
List Price$292.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5V2-10FD1-05B-N7

SS5V2-10F/P*, 2000 Series, Tie Rod Base Manifold, D-sub Connector & Flat Ribbon Cable - 4-Way, D-Sub Connector, Manifold, One-touch fitting for 1/4 in
MI ITEM #05366916
MFR #SS5V2-10FD1-05B-N7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$292.70/each for your price

Overview

Mfr description
SS5V2-10FD1-05B-N7 SS5V 05 STATION
  • Tie rod base manifold for SV2000 valve
  • D-sub connector or flat ribbon cable
  • Number of connectors (D-sub): 25 pins
  • Number of connectors (flat ribbon): 26, 20, 10 pins
  • Maximum 20 stations available as standard
  • Optional DIN rail mount
  • 6 port sizes available

Specifications

  • Piping Type
    Manifold
  • Country of Origin
    US
  • Solenoid Electrical Entry
    D-Sub Connector
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 1/4 in
  • Manufacturer Product Page
  • Number Of Stations
    5
  • Unit Specification
    Without SI Unit
  • Valve Series
    SV2000
  • Assembly Type
    Internal pilot specification
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought