Motion
TK555TLY2X000100
Hazmat Suit - High Visibility Yellow, 2X-Large, Suit Material: Tychem® TK, Rear Entry Entry
MI ITEM #05367048
MFR #TK555TLY2X000100
Price$1,906.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hazmat Suit - High Visibility Yellow, 2X-Large, Suit Material: Tychem® TK, Rear Entry Entry
MI ITEM #05367048
MFR #TK555TLY2X000100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,906.38/each

Specifications

Dimensions

  • Faceshield Material Thickness
    3-Layer - PVC (40 mil), Teflon (5 mil), PVC (20 mil)
  • Size
    2X-Large

Details

  • Additional Details
    Two Auer® Exhaust Valves
  • Ankle Style
    Attached Socks with Elastic Outer Boot Flap
  • Back Type
    Expanded
  • Color
    High Visibility Yellow
  • Entry Type
    Rear Entry
  • Garment Type
    Encapsulated Suit
  • Garment Use
    Chemical
  • High Visibility
    Yes
  • Internal Glove Type
    Attached Barrier® Gloves
  • Minimum Order Quantity
    1
  • Outer Glove Type
    Attached Butyl Gloves
  • Seam Type
    Double Taped
  • Suit Material
    Tychem® TK
  • UPC_NO
    0888120010556

Overview

Mfr description
TK555TLY2X000100 TYCHEM TK LEVEL A SUIT
  • Premium protection against toxic and corrosive gaseous, liquid and solid chemicals
  • Extremely durable, puncture- and tear-resistant fabric
  • Tychem® TK provides at least 30 minutes of protection against 320 chemical challenges
  • TAA compliant
  • Double-taped seams
  • EX (extra-wide) three-layer faceshield (PVC 40 mil/Teflon® 5 mil/PVC 20 mil)
  • Gas-tight PVC zipper closure with double storm flaps and hook-and-loop closure
  • Two Auer® exhaust valves
  • Expanded back
  • Internal adjustment belt
  • Attached Internal Barrier® gloves, attached outer butyl or Viton® gloves
  • Knee wear pads
  • Attached socks
  • Outer boot flaps with elastic
  • Color: High-visibility lime yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought