Motion
TK555TLY3X000100
Hazmat Suit - High Visibility Yellow, 3X-Large, Suit Material: Tychem® TK, Rear Entry Entry
Mi Item #05367049
MFR #TK555TLY3X000100
Price$1,989.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hazmat Suit - High Visibility Yellow, 3X-Large, Suit Material: Tychem® TK, Rear Entry Entry
Mi Item #05367049
MFR #TK555TLY3X000100

Mfr description
TK555TLY3X000100 TYCHEM TK LEVEL A SUIT
  • Premium protection against toxic and corrosive gaseous, liquid and solid chemicals
  • Extremely durable, puncture- and tear-resistant fabric
  • Tychem® TK provides at least 30 minutes of protection against 320 chemical challenges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,989.26/each

Specifications

Dimensions

  • Faceshield Material Thickness
    3-Layer - PVC (40 mil), Teflon (5 mil), PVC (20 mil)
  • Size
    3X-Large

Details

  • Additional Details
    Two Auer® Exhaust Valves
  • Ankle Style
    Attached Socks with Elastic Outer Boot Flap
  • Back Type
    Expanded
  • Color
    High Visibility Yellow
  • Entry Type
    Rear Entry
  • Garment Type
    Encapsulated Suit
  • Garment Use
    Chemical
  • High Visibility
    Yes
  • Internal Glove Type
    Attached Barrier® Gloves
  • Minimum Order Quantity
    1
  • Outer Glove Type
    Attached Butyl Gloves
  • Seam Type
    Double Taped
  • Suit Material
    Tychem® TK
  • UPC_NO
    0888120010563
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)