Overview
Mfr description
TK555TLYXL000100 XL LIME YELLOW LEVEL A
- Premium protection against toxic and corrosive gaseous, liquid and solid chemicals
- Extremely durable, puncture- and tear-resistant fabric
- Tychem® TK provides at least 30 minutes of protection against 320 chemical challenges
- TAA compliant
- Double-taped seams
- EX (extra-wide) three-layer faceshield (PVC 40 mil/Teflon® 5 mil/PVC 20 mil)
- Gas-tight PVC zipper closure with double storm flaps and hook-and-loop closure
- Two Auer® exhaust valves
- Expanded back
- Internal adjustment belt
- Attached Internal Barrier® gloves, attached outer butyl or Viton® gloves
- Knee wear pads
- Attached socks
- Outer boot flaps with elastic
- Color: High-visibility lime yellow
Specifications
- Garment UseChemical
- Suit MaterialTychem® TK
- SizeX-Large
- Entry TypeFront Entry
- Back TypeExpanded
- Faceshield Material Thickness3-Layer - PVC (40 mil), Teflon (5 mil), PVC (20 mil)
- Seam TypeDouble Taped
- Ankle StyleAttached Socks with Elastic Outer Boot Flap
- ColorHigh Visibility Yellow
- Internal Glove TypeAttached Barrier® Gloves
- Outer Glove TypeAttached Butyl Gloves
- Additional DetailsTwo Auer® Exhaust Valves
- Garment TypeEncapsulated Suit
- High VisibilityYes
- Minimum Order Quantity1
- UPC_NO0888120010365
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data