Motion
SL127BWH3X001200
Coverall - 3X-Large
MI ITEM #05367058
MFR #SL127BWH3X001200
Your Price$34.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - 3X-Large
MI ITEM #05367058
MFR #SL127BWH3X001200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.93/each(List $41.92)

Overview

Mfr description
SL127BWH3X001200 TYCHEM SL COVERALL
  • Effective protection against a range of chemicals
  • Uses include waste management, hazardous response and nuclear environments
  • Tychem ®SL is Saranex™ 23-P film laminated to Tyvek® fabric
  • Rugged and durable
  • Tychem® SL provides at least 30 minutes of protection against 124 chemical challenges
  • When used with masks and gloves, can help reduce the risk of cross-contamination in pandemic preparedness activities
  • Bound seams, attached hood, front zipper closure, storm flap with tape closure, elastic wrists Model SL 127BWH with elastic ankles Model SL 122BWH with attached boots
  • Color: White

Specifications

  • Garment Use
    Chemical
  • Additional Details
    Storm Flap w/ Tape Closure
  • Size
    3X-Large
  • Product Line
    Tychem SL
  • Color
    White
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    Yes
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Material
    Polyethylene Coated High Density Polyethylene
  • Number Of Pockets
    0
  • Seam Type
    Bound
  • High Visibility
    High Visibility Garment
  • Cold Weather Usage
    Cold Weather Appropriate
  • Approval Listing Regulations
    16 CFR 1610, ASTM D1777, ASTM D3776, ASTM D3786, ASTM D5034, ASTM F739, MIL-STD-282
  • Material Weight
    3.5 oz/yd²
  • Front Closure
    Zipper Front
  • UPC_NO
    0888120009093
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought