Motion
QC122SYL3X001200
Coverall - 3X-Large
Mi Item #05367061
MFR #QC122SYL3X001200
Price$17.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - 3X-Large
Mi Item #05367061
MFR #QC122SYL3X001200

Mfr description
QC122SYL3X001200 TYCHEM QC COVERALL
  • Light liquid splash protection
  • Used extensively in the petroleum, pulp and paper, food and chemical processing, and pharmaceutical industries
  • Tychem® QC is polyethylene-coated Tyvek® fabric
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.82/each

Specifications

Dimensions

  • Material Weight
    2-1/2 oz/yd²
  • Size
    3X-Large

Details

  • Additional Details
    Stress-Resistant Seam
  • Approval Listing Regulations
    16 CFR 1610, MIL-STD-282, ASTM F739, ASTM D1117, ASTM D1777, ASTM D3776, ASTM D3786, ASTM D5034
  • Color
    Yellow
  • Cuff Style
    Elastic
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Zipper Front
  • Garment Use
    Chemical
  • Hood Included
    Yes
  • Material
    Polyethylene Coated High Density Polyethylene
  • Number Of Pockets
    0
  • Product Line
    Tychem QC
  • Product Type
    Coveralls
  • Seam Type
    Serged
  • UPC_NO
    0888120006726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)