Motion
SL122BWH2X001200
Coverall - 2 XL, Front Zipper Closure
Mi Item #05367063
MFR #SL122BWH2X001200
Price$39.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - 2 XL, Front Zipper Closure
Mi Item #05367063
MFR #SL122BWH2X001200

Mfr description
SL122BWH2X001200 TYCHEM SL COVERALL
  • Chemical Resistant
  • Attached Hood
  • Attached Socks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.46/each

Specifications

Dimensions

  • Chest Size
    28-3/4 in
  • Height
    6 ft - 6 ft 4 in
  • Length
    2 ft 6 in
  • Material Thickness
    12 mil
  • Material Weight
    3.5 oz/yd²
  • Size
    2
  • Waist Size
    25.20 - 30.30 in
  • Width
    2 ft 4-3/4 in

Details

  • Additional Details
    Storm Flap w/ Tape Closure
  • Ankle Closure
    Attached Socks
  • Ankle Style
    Open
  • Approval Listing Regulations
    16 CFR 1610, ASTM D1777, ASTM D3776, ASTM D3786, ASTM D5034, ASTM F739, MIL-STD-282
  • Closure Type
    Front Zipper
  • Cold Weather Usage
    Cold Weather Appropriate
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    DuPont Tychem 4000 Hooded Coverall with Attached Socks
  • Fabric Type
    Tychem 4000
  • Features
    Attached Hood, Attached Socks, Chemical Resistant, Elastic Wrists, Latex Free, Storm Flap
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Front Closure
    Zipper Front
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Chemical
  • High Visibility
    High Visibility Garment
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Attached Socks
  • Material
    Polyethylene Coated High Density Polyethylene
  • Number Of Pockets
    0
  • Pant Cuff
    Elastic Wrists
  • Product Line
    Tychem 4000
  • Product Type
    Coveralls
  • Seam
    Bound
  • Seam Type
    Bound
  • Series
    Tychem 4000
  • Type
    Coverall
  • UPC_NO
    0888120008638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)