Overview
Mfr description
QC127SYLMD001200 TYCHEM QC COVERALL
- Light liquid splash protection
- Used extensively in the petroleum, pulp and paper, food and chemical processing, and pharmaceutical industries
- Tychem® QC is polyethylene-coated Tyvek® fabric
- Flexible, durable and lightweight
- Tychem® QC provides at least 30 minutes of protection against 42 chemical challenges
- Serged seams, attached hood, front zipper closure, elastic wrists
- Model QC 127SYL includes elastic ankles
- Model QC 122S includes attached boots
- Color: Yellow
Specifications
- Garment UseChemical
- Additional DetailsStress-Resistant Seam
- SizeMedium
- Product LineTychem QC
- ColorYellow
- Cuff StyleElastic
- Ankle StyleElastic
- Hood IncludedYes
- Flame ResistanceNot a Flame Resistant/Retardant Garment
- MaterialPolyethylene Coated High Density Polyethylene
- Number Of Pockets0
- Seam TypeSerged
- High VisibilityHigh Visibility Garment
- Cold Weather UsageNot Appropriate for Cold Weather
- Approval Listing Regulations16 CFR 1610, ASTM D1117, ASTM D1777, ASTM D3776, ASTM D3786, ASTM D5034, ASTM F739, MIL-STD-282
- Material Weight2-1/2 oz/yd²
- Front ClosureZipper Front
- UPC_NO0888120007365
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data