Motion
TM122SBU3X002500
Disposable Coverall - Elastic Cuff, Open Ankle Style, ProShield 6SFR Material, Front Zipper with Storm Flap Closure, Blue, 3 XL
MI ITEM #05367089
MFR #TM122SBU3X002500
Price$20.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Coverall - Elastic Cuff, Open Ankle Style, ProShield 6SFR Material, Front Zipper with Storm Flap Closure, Blue, 3 XL
MI ITEM #05367089
MFR #TM122SBU3X002500

Mfr description
TM122SBU3X002500 TEMPRO
  • Secondary Flame-Resistance
  • Non-hazardous Particle Protection
  • Attached Hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.13/each

Specifications

Dimensions

  • Chest Size
    30-1/4 in
  • Height
    6 ft 2 in - 6 ft 4 in
  • Length
    2 ft 7-1/2 in
  • Material Thickness
    9.5 mil
  • Material Weight
    2.4 oz/yd²
  • Size
    3
  • Width
    2 ft 6-1/4 in

Details

  • Additional Details
    Attached Hood, Elastic Wrists, Attached Socks, Storm Flap, Pin Lock Slider Zipper Pull
  • Ankle Closure
    Attached Socks
  • Ankle Style
    Open
  • Approval Listing Regulations
    AATCC 127, ASTM D1117, ASTM D257, ASTM D3776, ASTM D5034
  • Closure Type
    Front Zipper with Storm Flap
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Blue
  • Cuff Style
    Elastic
  • Description
    DuPont ProShield 6 SFR Hooded Coverall with Attached Socks
  • Fabric Type
    Nonwoven Wood-pulp, Polyester Fabric
  • Features
    Attached Hood, Attached Socks, Elastic Wrists, Latex-Free, Non-hazardous Particle Protection, Pin Lock Slider Zipper Pull, Secondary Flame-Resistance, Storm Flap
  • Flame Resistance
    Flame Resistant Garment
  • Front Closure
    Zipper with Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Hood Type
    Attached Elastic Hood
  • Includes
    Attached Hood, Attached Socks
  • Material
    ProShield 6SFR
  • Number Of Pockets
    0
  • Pant Cuff
    Elastic Wrists
  • Product Line
    ProShield
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    ProShield
  • Type
    Coverall
  • UPC_NO
    0888120011645

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)