Motion
TY450SWH00020000
Tyvek® Shoe Covers - Universal Size, White Color, Tyvek(R) 400 Material
MI ITEM #05367095
MFR #TY450SWH00020000
Price$0.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tyvek® Shoe Covers - Universal Size, White Color, Tyvek(R) 400 Material
MI ITEM #05367095
MFR #TY450SWH00020000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.96/each

Specifications

Dimensions

  • Shoe Size
    Universal
  • Size
    Universal
  • Weight
    4.50 lbs

Details

  • Color
    White
  • Footwear Type
    Shoe Cover
  • Manufacturer Upc Number
    0888120015483
  • Material
    Tyvek(R) 400
  • Slip Resistance
    Not Slip Resistant
  • UPC_NO
    0888120015483

Overview

Mfr description
TY450SWH00020000 TYVEK SHOE COVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought