Motion
FC450SGY0002000
Tyvek® Shoe Covers - Universal Size, Gray Color, Tyvek(R) 400 Material
MI ITEM #05367096
MFR #FC450SGY0002000
Price$0.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tyvek® Shoe Covers - Universal Size, Gray Color, Tyvek(R) 400 Material
MI ITEM #05367096
MFR #FC450SGY0002000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.87/each

Specifications

Dimensions

  • Shoe Size
    Universal
  • Size
    Universal

Details

  • Color
    Gray
  • Footwear Type
    Shoe Cover
  • Manufacturer Upc Number
    0888120004456
  • Material
    Tyvek(R) 400
  • Slip Resistance
    Not Slip Resistant
  • UPC_NO
    0888120004456

Overview

Mfr description
FC450SGY00020000 TYVEK FRICTION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought