Motion
VG-JL137-125-100

SYSTEM PLAST
VG-JL137-125-100

VG-JL137-125-100 100' COIL WEAR STRIP
Mi Item #05368242
MFR #VG-JL137-125-100
Price$8.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-JL137-125-100

VG-JL137-125-100 100' COIL WEAR STRIP
Mi Item #05368242
MFR #VG-JL137-125-100

Mfr description
VG-JL137-125-100 100' COIL WEAR STRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.05/each

Specifications

Dimensions

  • Length
    100 ft
  • Overall Width
    1.5000 in

Details

  • Color
    White
  • Material
    UHMW-PE
  • Product Line
    Guide Products
  • Product Types
    J-Legs
  • Profile
    J-Leg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)