Specifications
Dimensions
- SizeOne Size Fits All
Details
- Attachment TypeCorded
- Insertion MethodPush-In Stem
- Manufacturer Upc Number092311663203
- Noise Reduction Rating Nrr28 dB
- Package Quantity100 Pairs
- Plug ColorHigh-Viz Lime
- Plug ShapeContoured
- UPC_NO092311663203
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)