Specifications
Dimensions
- SizeUniversal
Details
- Attachment TypeUncorded
- DisposableYes
- Noise Reduction Rating Nrr33 dB
- Package Quantity500
- Plug ColorBright Green
- Plug MaterialSoft Foam
- Plug ShapeMeteors(R)
- Product LinePLUGSTATION
- Standards MetCSA Class AL, ANSI S3.19-1974
- UPC_NO092311687506
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)