Motion
6970
Meteors® Earplug - Corded, Yes, 33 dB, High-Viz Lime Plug Color
MI ITEM #05368271
MFR #6970
Price$0.75/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Meteors® Earplug - Corded, Yes, 33 dB, High-Viz Lime Plug Color
MI ITEM #05368271
MFR #6970

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.75/pr

Specifications

Dimensions

  • Size
    One Size Fits All

Details

  • Attachment Type
    Corded
  • Disposable
    Yes
  • Insertion Method
    Push-In Stem
  • Manufacturer Upc Number
    092311697000
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    33 dB
  • Package Quantity
    100 Pairs
  • Plug Color
    High-Viz Lime
  • Plug Material
    Foam
  • Plug Shape
    Contoured
  • Product Line
    Meteors
  • Standards Met
    ANSI S3.19 1974, AS/NZS 1270:2002
  • Style
    Corded
  • UPC_NO
    092311697000

Overview

Mfr description
6970 METEORS CORDED FOAM EARPLUGS
  • Made in the USA
  • Highest independently tested NRR 33 for regular Meteors and NRR 28 for Small Meteors.
  • Soft, slow recovery foam and contoured shape molds easily to the ear canal for all day comfort.
  • The contours follow the shape of the ear canal which means less pressure at the smallest diameter of the ear canal.
  • Meteors innovative undercut design affords a secure fit, all day long.
  • Meteors are independently tested to ANSI S3.19-1974.
  • Look for the Meteors bright green color as a symbol of Moldex quality.
  • Look for the Small Meteors exclusive colored streaks and swirls as a symbol of Moldex quality.
  • 100% PVC-Free, like all Moldex products & packaging - for a greener alternative
  • 100 Pairs per box
  • 20 boxes per case (Ordering from Factory)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought