Motion
9001
Moldex 9000 Full Face Respirator, S
Mi Item #05368290
MFR #9001
Price$275.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Moldex 9000 Full Face Respirator, S
Mi Item #05368290
MFR #9001

Mfr description
9001 9000 SERIES FULL FACE RESPIRATOR
  • High-tech, streamlined design for exceptional worker acceptance
  • Exclusive over-molded lens offers greater field of vision
  • Ultra-lightweight for superior all-day comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.35/each

Specifications

Dimensions

  • Size
    S in-oz

Details

  • Connection Type
    Bayonet
  • Series
    9000
  • Standards Met
    NIOSH
  • Suspension
    4 Point
  • UPC_NO
    092311900100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)