Motion
H2324
Adapter Sleeve - 110 mm Bore Dia., 112 mm Overall Length, M120x2 Thread Size
Mi Item #05368493
MFR #H2324
Price$646.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 110 mm Bore Dia., 112 mm Overall Length, M120x2 Thread Size
Mi Item #05368493
MFR #H2324

Mfr description
H2324 X 110MM ADAPTER ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$646.36/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Overall Length  
    112 mm
  • Thread Size  
    M120x2

Details

  • Lock Nut Number
    KM24
  • Lock Washer Number
    MB24
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801157513
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801157513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)