Motion
GSC-131-Z
Set Screw Collar GSC-Series - Solid, Steel, 1.3125 in Bore, 2.1250 in OD, 0.6875 in Width
MI ITEM #05368760
MFR #GSC-131-Z
Price$5.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar GSC-Series - Solid, Steel, 1.3125 in Bore, 2.1250 in OD, 0.6875 in Width
MI ITEM #05368760
MFR #GSC-131-Z

Mfr description
GSC-131-Z 1-5/16" ZINC SET COLLAR
  • Effective on hard and soft shafts
  • Cost effective collar design
  • Easily installed where major disassembly would otherwise be required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.42/each

Specifications

Dimensions

  • Bore Diameter
    1.3125 in
  • Outside Diameter
    2.1250 in
  • Screw Size
    3/8-16 x 3/8
  • Weight
    0.430557 lbs
  • Width
    0.6875 in

Details

  • Construction
    Solid
  • Finish
    Zinc
  • Finish Coating
    Zinc Plated
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GSC-131-Z
  • Manufacturer Upc Number
    044861631317
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Hex Socket Set Screw
  • Screw Material
    Steel - ASTM F912
  • UPC_NO
    044861631317

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)