Motion
124001.02

MARTOR USA
124001.02

SECUPRO MERAK Utility Knife - Fully Automatic Retractable, Plastic, Black with Blue Triggers Color, Safety Level: 3
MI ITEM #05368816
MFR #124001.02
Price$43.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARTOR USA
124001.02

SECUPRO MERAK Utility Knife - Fully Automatic Retractable, Plastic, Black with Blue Triggers Color, Safety Level: 3
MI ITEM #05368816
MFR #124001.02

Mfr description
124001.02 MERAK KNIFE W/BLADE NO.92
  • Fully automatic retractable blade for safety
  • Ergonomically friendly trigger mechanism to engage the blade
  • Durable body made of polycarbonate plastic
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.43/each

Specifications

Dimensions

  • Length
    5.0400 in
  • Overall Length
    5.0400 in
  • Weight
    2.08 oz
  • Width
    0.7100 in

Details

  • Color
    Black with Blue Triggers
  • Description
    The SECUPRO MERAK is our practical squeeze-grip safety knife with fully automatic blade retraction. With SECUPRO MARTEGOs little brother we have thought about one thing in particular: you. The lightweight and user friendly SECUPRO MERAK lets you work safely, with little risk of cutting exhaustion. And theres much more: thanks to a shallow cutting depth, your goods are also well protected
  • Knife Type
    Fully Automatic Retractable
  • Material
    Plastic
  • Safety Level
    3
  • Type
    Secupro Merak

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)