Motion
56-425/S
Ultra Lightweight Nitrile Glove, 3/4 Dipped with Seamless Knit Nylon / Elastane Liner and Non-Slip Grip on Palm & Fingers
MI ITEM #05368943
MFR #56-425/S
Your Price$9.92/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ultra Lightweight Nitrile Glove, 3/4 Dipped with Seamless Knit Nylon / Elastane Liner and Non-Slip Grip on Palm & Fingers
MI ITEM #05368943
MFR #56-425/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.92/pr(List $13.70)

Overview

Mfr description
56-425S MAXIDRY GLOVE
  • Seamless string knit shell is comfortable and flexible
  • Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Liquid Repellence - Increased resistance to oils via ATG's LiquiTech® technology platform
  • Ultra Lightweight- Synthetic coating combined with an industry leading super light seamless knit liner provides excellent comfort, sensitivity, fit and dexterity
  • Locking Cuff - Ensures the glove doesn't slip on the hand. An exclusive elasticated support in the wrist area provides a "locking" effect for a close and snug fit
  • Optimized Grip - The micro-cup non-slip grip finish allows for a controlled and superior grip in oily and wet applications. The nonslip grip is only applied where it is actually needed - in the palm area - to ensure flexibility isn't compromised
  • All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
  • This glove has been laundered prior to final packaging making it clean and safe for use
  • The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
  • The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product

Specifications

  • Glove Size
    S or Size 7
  • Size
    S
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm, Fingers & Knuckles
  • Lining Material
    Nylon
  • Cuff Type
    Knit Wrist
  • Application
    • Tough and Oil Resistant Grip • Handling, Assembling and Sorting Of Light Oily Part and Materials • General Maintenance and Repair • Indirect Food Handling and Cold Storage Applications
  • Color
    Purple
  • Grip Pattern
    MicroFoam
  • Coating Material
    Foam Nitrile
  • Length
  • Liner Material
    Nylon Elastane
  • Knit Gauge
    15
  • Manufacturer Upc Number
    616314117084
  • Description
    Known and loved across the globe MaxiFlex® has become the world standard for precision handling gloves in dry environments. People have been asking ATG® to make an oil repellent MaxiFlex® that's still super thin, flexible, dexterous and comfortable. So they did. Here it is. They call it MaxiDry®.
  • EN388
    4121
  • Spec Sheet
  • Additional Details
    Known and loved across the globe MaxiFlex® has become the world standard for precision handling gloves in dry environments. People have been asking ATG® to make an oil repellent MaxiFlex® that's still super thin, flexible, dexterous and comfortable. So they did. Here it is. They call it MaxiDry®.
  • Description Keyword
    SeamlessGlove Coated
  • UPC_NO
    616314117084
  • Cuff Style
    Knit Wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought