Motion
SAF1522

SKF
SAF1522

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #05369030
MFR #SAF1522
Price$2,775.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF1522

Pillow Block Roller Bearing Unit - 3-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #05369030
MFR #SAF1522

Mfr description
SAF1522/C3 X 3-15/16 ASSY
  • To simplify mounting and make alignment more accurate, the feet of SAF and SAW housings have a flat, square design
  • To make it easier to separate the cap and base, pry slots are cast into the housing. Smaller sizes have sphered dowel pins to further ease cap removal
  • Mounting instructions are supplied with each housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,775.98/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.9375 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    3-15/16 in
  • Overall Height  
    9.4219 in
  • Overall Length  
    16.5000 in
  • Overall Width
    6.5000 in
  • Weight
    71.1 lbs

Details

  • Bearing Material
    Cast Iron
  • Bore Type
    Round
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5001)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570147131
  • Max Operating Temperature
    Max 210 °F
  • Max Rpm
    4300 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    1222 K
  • Seal Type
    Labyrinth Seal
  • Series
    SAF1522
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316570147131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)