Motion
MB2015DX

GGB BEARINGS
MB2015DX

Die & Mold Plain-Bearing - 20 mm Bore, 23 mm OD, 15 mm Length, POM Material
MI ITEM #05369084
MFR #MB2015DX
Price$24.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
MB2015DX

Die & Mold Plain-Bearing - 20 mm Bore, 23 mm OD, 15 mm Length, POM Material
MI ITEM #05369084
MFR #MB2015DX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.63/each

Specifications

Dimensions

  • Inside Diameter
    20 mm
  • Outside Diameter
    23 mm
  • Overall Length
    15 mm

Details

  • Bushing Material
    POM
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings

Overview

Mfr description
MB2015DX METAL-POLYMER - DX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought