Motion
121866.00
General Purpose Washdown Duty Motor (Painted) - 2 hp, 1800 rpm, 3 ph, 208-230/460 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Rigid Base Mount
Mi Item #05369206
MFR #121866.00
Price$1,692.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Washdown Duty Motor (Painted) - 2 hp, 1800 rpm, 3 ph, 208-230/460 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, Rigid Base Mount
Mi Item #05369206
MFR #121866.00

Mfr description
121866.00,2HP,145T,1800RPM,3PH
  • USDA-approved white epoxy finish ensures resistance and protection against caustic cleaning solutions.
  • Sealed bearings shut out contaminants that lead to bearing failure.
  • Stainless steel output shaft seals protect against external contaminants.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,692.79/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145T
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    13.75 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    48.00 lbs

Details

  • 2D Drawing
  • Assembly Box Mounting
    F1 Only
  • Description
    General Purpose Motor, 2 & 1.50 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 1800 & 1500 RPM, 145T Frame, TEFC
  • Description Keyword
    2 hp
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    0.87 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    L
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    121866.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720005415
  • Maximum Speed
    1745 rpm
  • Motor Category
    General Purpose Motor (Painted)
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    2 hp
  • Product Type
    Washdown Duty Motors
  • Shaft Type
    T
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
  • Thermal Protection
    None
  • Type Of Bearing
    Ball
  • UPC_NO
    691720005415
  • Voltage
    230/460 V
  • Volts @ Frequency
    230/460 @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)