Specifications
Dimensions
- Bore Diameter3.0000 in
- Outside Diameter140 mm
- Overall Width3.0625 in
Details
- Bore TypeStraight
- Product TypeBall Insert Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)