Motion
CDG5GN40SR-50

SMC CORP OF AMERICA
CDG5GN40SR-50

CG5 CDG5GN40SR-50 with 40 mm Bore Size
Mi Item #05369343
MFR #CDG5GN40SR-50
Price$120.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG5GN40SR-50

CG5 CDG5GN40SR-50 with 40 mm Bore Size
Mi Item #05369343
MFR #CDG5GN40SR-50

Mfr description
CDG5GN40SR-50 CG5, STAINLESS STEEL
  • Double acting, single rod CG5-S cylinder
  • All stainless steel external parts
  • Special scraper prevents water from entering cylinder
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.20/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Cylinder Size
    Standard
  • Overall Height
    60 mm
  • Overall Length
    199 mm
  • Overall Width
    60 mm
  • Port Size
    1/8 BSPT
  • Rod Size
    M14x1.5
  • Rod Size / Thread
    M14x1.5 Male ISO
  • Stroke  
    50 mm

Details

  • Body Material
    Stainless Steel
  • Country of Origin
    US
  • Cushion Type
    Rubber Bumper
  • Magnet
    Built-in
  • Minimum Operating Pressure
    +0.05 MPa
  • Mounting Type
    Flange Mount
  • Operating Pressure Range
    +0.05 to +1 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CG5
  • Standards Met
    JIS Class 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)