Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AV5000-F10-5DZ

AV2000/3000/4000/5000 Series, Soft Start-up Valve
Mi Item #05369406
MFR #AV5000-F10-5DZ

Mfr description
AV5000-F10-5DZ SOFT START-UP VALVE
  • Modular connectivity with FRL components
  • Available voltages: 12, 24VDC; 100, 110~120, 200, 220VAC
  • Large effective flow area
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Height
    128 mm
  • Overall Length
    175 mm
  • Overall Width
    74 mm

Details

  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    122 (1 (P) to 2 (A)) mm², 141 (2 (A) to 3 (R)) mm²
  • Flow Direction
    Left-to-Right
  • Gauge Included
    None
  • Manual Override Type
    Non-Locking Push Type (Flush)
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.2 to +1 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    1.8 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    JIS
  • Surge Suppresion Included
    Surge Suppressor With Light
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)