Motion
TKES 10F

SKF
TKES 10F

TKES 10F
Mi Item #05369411
MFR #TKES 10F
Price$3,246.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TKES 10F

TKES 10F
Mi Item #05369411
MFR #TKES 10F

Mfr description
TKES 10F
  • High resolution miniature camera with up to 2™ digital zoom gives a clear and sharp full screen image
  • Available with a 1 M (3.3') insertion tube
  • Small tip diameter of 5.8 mm (0.23") with a wide field of view allows easy access to most applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,246.84/each

Specifications

Details

  • Battery Life
    4 hrs
  • Manufacturer Upc Number
    7316575126247
  • Measurements Monitored
    CMOS
  • Operating Temperature Range
    -20 to 60 °C, -4 to 140 °F
  • Type
    Video Endoscope With Flexible Tube
  • UPC_NO
    7316575126247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)